Replacement for Aprilia RS 125 50 CC Year 2009 Tail Light replacement light bulb lamp, 10PK

  • Mfr # RS 125 50 CC YEAR 2009 TAIL LIGHT APRILIA

  • Zoro # G110148651


product price:  $46.99
/pk 10, $4.70/ea

Key Features

Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Bulb Shape
T1.5
Voltage
12 V
Watts
2.2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS 125 50 CC YEAR 2009 TAIL LIGHT APRILIA
Zoro #
G110148651
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Bulb Shape
T1.5
Voltage
12 V
Watts
2.2 W

Description

Replacement for Aprilia RS 125 50 CC Year 2009 Tail Light replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.