Replacement for Aprilia RS 250 1000 CC Year 2001 LOW Beam replacement light bulb lamp

  • Mfr # RS 250 1000 CC YEAR 2001 LOW BEAM APRILIA

  • Zoro # G702966656


product price:  $29.99
/ea

Key Features

Bulb Shape
T5
Bulb Base Type
PX26D DOUBLE CONTACT W/26MM COLAR
Wattage Equivalency
55
Watts
55
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS 250 1000 CC YEAR 2001 LOW BEAM APRILIA
Zoro #
G702966656
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Bulb Base Type
PX26D DOUBLE CONTACT W/26MM COLAR
Wattage Equivalency
55
Watts
55
Voltage
12

Description

Replacement for Aprilia RS 250 1000 CC Year 2001 LOW Beam replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.