Zoro Homepage

Replacement for Apsun Lighting 120v 6400k E12 13W replacement light bulb lamp

  • Mfr # 120V 6400K E12 13W APSUN LIGHTING

  • Zoro # G002783533


product price: $59.35
/ea

Key Features

Voltage
120
Watts
13
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120V 6400K E12 13W APSUN LIGHTING
Zoro #
G002783533
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
13
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER

Description

Replacement for Apsun Lighting 120v 6400k E12 13W replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.