Zoro Homepage

Replacement for Aqua Signal 40 replacement light bulb lamp, 2PK

  • Mfr # 40 AQUA SIGNAL

  • Zoro # G210157089


product price: $53.75
/pk 2, $26.88/ea

Key Features

Wattage
10 W
Base
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40 AQUA SIGNAL
Zoro #
G210157089
UPC #
-
Country of Origin
China

Details

Wattage
10 W
Base
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Voltage
12 V

Description

Replacement for Aqua Signal 40 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.