Zoro Homepage

Replacement for Aquafine 17491-lm replacement light bulb lamp

  • Mfr # 17491-LM AQUAFINE

  • Zoro # G603324135


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Watts
41W
Length
32.88 mm
Base
B2-I 2 Pin With 4 Wings
Wiring
Instant Start
Qtz OD
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17491-LM AQUAFINE
Zoro #
G603324135
UPC #
-
Country of Origin
China

Dimensions

Length
32.88 mm

Details

Watts
41W
Base
B2-I 2 Pin With 4 Wings
Wiring
Instant Start
Qtz OD
15 mm

Description

Replacement for Aquafine 17491-lm replacement light bulb lamp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.