Shop ILC
See all product information
Create Account
Replacement for Arctic CAT ACX 0w-40 Synthetic OIL Change KIT - Wildcat XX 2004-2006 650 V2 2018
Mfr # ACX 0W-40 SYNTHETIC OIL CHANGE KIT - WILDCAT XX
Zoro # G403422536
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
SAE Grade - Engine and Motor Oils
0W-40
SAE Grade
0W-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACX 0W-40 SYNTHETIC OIL CHANGE KIT - WILDCAT XX
- Zoro #
- G403422536
- UPC #
- -
- Country of Origin
- China
- SAE Grade - Engine and Motor Oils
- 0W-40
- SAE Grade
- 0W-40
Description
Replacement for Arctic CAT ACX 0w-40 Synthetic OIL Change KIT - Wildcat XX 2004-2006 650 V2 2018
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.