Shop ILC
See all product information
Create Account
Replacement for Arctic CAT ACX 0w-40 Synthetic OIL Change KIT - Wildcat XX 2004-2006 650 V2 2019
Mfr # ACX 0W-40 SYNTHETIC OIL CHANGE KIT - WILDCAT XX
Zoro # G503422535
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
SAE Grade - Engine and Motor Oils
0W-40
SAE Grade
0W-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACX 0W-40 SYNTHETIC OIL CHANGE KIT - WILDCAT XX
- Zoro #
- G503422535
- UPC #
- -
- Country of Origin
- China
- SAE Grade - Engine and Motor Oils
- 0W-40
- SAE Grade
- 0W-40
Description
Replacement for Arctic CAT ACX 0w-40 Synthetic OIL Change KIT - Wildcat XX 2004-2006 650 V2 2019