Zoro Homepage

Replacement for Arctic CAT CFR 1000 Low/dual Light Model Year 2011 replacement light bulb lamp

  • Mfr # CFR 1000 LOW/DUAL LIGHT MODEL YEAR 2011 ARCTIC CA

  • Zoro # G602869637


product price: $22.49
/ea

Key Features

Bulb Shape
T3.25
Bulb Base Type
PG13 AXIAL PREFOCUS
Wattage Equivalency
37.5
Watts
37.5
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFR 1000 LOW/DUAL LIGHT MODEL YEAR 2011 ARCTIC CA
Zoro #
G602869637
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Bulb Base Type
PG13 AXIAL PREFOCUS
Wattage Equivalency
37.5
Watts
37.5
Voltage
12.8

Description

Replacement for Arctic CAT CFR 1000 Low/dual Light Model Year 2011 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.