Shop ILC
See all product information
Create Account
Replacement for Arctic CAT Panther 370 High Beam Light Model Year 2004 replacement light bulb lamp
Mfr # PANTHER 370 HIGH BEAM LIGHT MODEL YEAR 2004 ARCTI
Zoro # G502868921
product price:Â
$
25.55
/ea
Key Features
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Bulb Shape
T3.25
Wattage Equivalency
37.5
Voltage
12.8
Watts
37.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PANTHER 370 HIGH BEAM LIGHT MODEL YEAR 2004 ARCTI
- Zoro #
- G502868921
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PGJ13 RIGHT ANGLE PREFOCUS
- Bulb Shape
- T3.25
- Wattage Equivalency
- 37.5
- Voltage
- 12.8
- Watts
- 37.5
Description
Replacement for Arctic CAT Panther 370 High Beam Light Model Year 2004 replacement light bulb lamp