Zoro Homepage

Replacement for Arctic CAT SNO PRO 120 Low/dual Light Model Year 2013 replacement light bulb lamp

  • Mfr # SNO PRO 120 LOW/DUAL LIGHT MODEL YEAR 2013 ARCTIC

  • Zoro # G902869917


product price: $25.55
/ea

Key Features

Bulb Shape
T3.25
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Wattage Equivalency
37.5
Watts
37.5
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNO PRO 120 LOW/DUAL LIGHT MODEL YEAR 2013 ARCTIC
Zoro #
G902869917
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Wattage Equivalency
37.5
Watts
37.5
Voltage
12.8

Description

Replacement for Arctic CAT SNO PRO 120 Low/dual Light Model Year 2013 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.