This item is Discontinued.

Ilc Replacement for Arctic CAT T570 High Beam Light Model Year 2011 replacement light bulb lamp T570 HIGH BEAM LIGHT MODEL YEAR 2011 ARCTIC CAT

This item is Discontinued.

Ilc

Replacement for Arctic CAT T570 High Beam Light Model Year 2011 replacement light bulb lamp (Discontinued)

Mfr # T570 HIGH BEAM LIGHT MODEL YEAR 2011 ARCTIC CAT
Zoro # G702996325
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T570 HIGH BEAM LIGHT MODEL YEAR 2011 ARCTIC CAT
Zoro #
G702996325
UPC #
-
Country of Origin
China

Details

Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
35
Voltage
12
Watts
35

Description

Replacement for Arctic CAT T570 High Beam Light Model Year 2011 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.