
Replacement for Arctic CAT Z 440 SNO PRO High Beam Light Model Year 2003 replacement light bulb lamp
Mfr # Z 440 SNO PRO HIGH BEAM LIGHT MODEL YEAR 2003 ARC
Zoro # G402871755
product price: $28.15
/eaKey Features
Bulb Shape
T3.25
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Wattage Equivalency
37.5
Watts
37.5
Voltage
12.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z 440 SNO PRO HIGH BEAM LIGHT MODEL YEAR 2003 ARC
Zoro #
G402871755
UPC #
-
Country of Origin
China
Details
Bulb Shape
T3.25
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Wattage Equivalency
37.5
Watts
37.5
Voltage
12.8
Description
Replacement for Arctic CAT Z 440 SNO PRO High Beam Light Model Year 2003 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.