This item is Discontinued.

This item is Discontinued.
Replacement for Arctic CAT Z 440 Tail Light Model Year 2005 replacement light bulb lamp, 10PK (Discontinued)
Mfr #
Z 440 TAIL LIGHT MODEL YEAR 2005 ARCTIC CAT
Zoro #
G210143723
Country of Origin China
Category Vehicle Bulbs & Lenses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- Z 440 TAIL LIGHT MODEL YEAR 2005 ARCTIC CAT
- Zoro #
- G210143723
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Arctic CAT Z 440 Tail Light Model Year 2005 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.