Shop ILC
See all product information
Create Account
Replacement for Arri 150/300/650 Fresnel 300w replacement light bulb lamp
Mfr # 150/300/650 FRESNEL 300W ARRI
Zoro # G303202306
product price:Â
$
51.25
/ea
Key Features
Voltage
120
Watts
300
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150/300/650 FRESNEL 300W ARRI
- Zoro #
- G303202306
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 300
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Color Temp.
- 3200
Description
Replacement for Arri 150/300/650 Fresnel 300w replacement light bulb lamp