Shop ILC
See all product information
Create Account
Replacement for Arri 150/300/650 Fresnel 650w replacement light bulb lamp
Mfr # 150/300/650 FRESNEL 650W ARRI
Zoro # G703202258
product price:Â
$
52.15
/ea
Key Features
Voltage
120
Watts
650
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T7
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150/300/650 FRESNEL 650W ARRI
- Zoro #
- G703202258
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 650
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- T7
- Bulb Color Temp.
- 3200
Description
Replacement for Arri 150/300/650 Fresnel 650w replacement light bulb lamp