Replacement for Arri 536200 800w 220v Frost replacement light bulb lamp

  • Mfr # 536200 800W 220V FROST ARRI

  • Zoro # G003202743


product price:  $77.39
/ea
Free Shipping & Returns

Key Features

Voltage
220
Watts
800
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
536200 800W 220V FROST ARRI
Zoro #
G003202743
UPC #
-
Country of Origin
China

Details

Voltage
220
Watts
800
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
3200

Description

Replacement for Arri 536200 800w 220v Frost replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.