Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Arri AL 650 220/240v replacement light bulb lamp, 2PK

  • Mfr # AL 650 220/240V ARRI

  • Zoro # G910157952


product price: $40.39
/pk 2, $20.20/ea

Key Features

Bulb Shape
T4
Bulb Color Temp.
3200 K
Watts
800 W
Voltage
220 V
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL 650 220/240V ARRI
Zoro #
G910157952
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Color Temp.
3200 K
Watts
800 W
Voltage
220 V
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT

Description

Replacement for Arri AL 650 220/240v replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.