
Replacement for Arri Arrisoft 2000 800w 220v Frost replacement light bulb lamp
Mfr # ARRISOFT 2000 800W 220V FROST ARRI
Zoro # G403203456
product price: $85.95
/ea
Free Shipping & Returns
Key Features
Voltage
220
Watts
800
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
3200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARRISOFT 2000 800W 220V FROST ARRI
Zoro #
G403203456
UPC #
-
Country of Origin
China
Details
Voltage
220
Watts
800
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
3200
Description
Replacement for Arri Arrisoft 2000 800w 220v Frost replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.