Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for ASL 38.7p40-uvl replacement light bulb lamp

  • Mfr # 38.7P40-UVL ASL

  • Zoro # G103033490


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
400
Watts
400
Bulb Color Temp.
5800
Voltage
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38.7P40-UVL ASL
Zoro #
G103033490
UPC #
-
Country of Origin
China

Details

Voltage Rating
400
Watts
400
Bulb Color Temp.
5800
Voltage
400

Description

Replacement for ASL 38.7p40-uvl replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.