Zoro Homepage

Replacement for Athalon Cf9ds/850/eco replacement light bulb lamp, 2PK

  • Mfr # CF9DS/850/ECO ATHALON

  • Zoro # G810163343


product price: $34.69
/pk 2, $17.35/ea

Key Features

Wattage Equivalency
9 W
Bulb Shape
T4
Bulb Color Temp.
5000 K
Bulb Base Type
G23 2-PIN PLASTIC CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF9DS/850/ECO ATHALON
Zoro #
G810163343
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
9 W
Bulb Shape
T4
Bulb Color Temp.
5000 K
Bulb Base Type
G23 2-PIN PLASTIC CENTER

Description

Replacement for Athalon Cf9ds/850/eco replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.