Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for ATI / Unicam UV 300 Halogen replacement light bulb lamp, 2PK

  • Mfr # UV 300 HALOGEN ATI / UNICAM

  • Zoro # G210158734


product price: $57.99
/pk 2, $29.00/ea

Key Features

Bulb Shape
T4
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Watts
35 W
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV 300 HALOGEN ATI / UNICAM
Zoro #
G210158734
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Watts
35 W
Voltage
12 V

Description

Replacement for ATI / Unicam UV 300 Halogen replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.