Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Audiscan CSM replacement light bulb lamp

  • Mfr # CSM AUDISCAN

  • Zoro # G503201345


product price: $96.25
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
150
Bulb Base Type
G17Q 3-4-PIN BASE, CENTER POST
Bulb Color Temp.
3100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM AUDISCAN
Zoro #
G503201345
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
150
Bulb Base Type
G17Q 3-4-PIN BASE, CENTER POST
Bulb Color Temp.
3100

Description

Replacement for Audiscan CSM replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.