Replacement For Bailey Electric 08714681120361 Light Bulb Lamp, PK10

  • Mfr # 10PAK:WX-QY1J-0

  • Zoro # G305444384


product price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns

Key Features

Bulb Shape
T3.5
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Wattage Equivalency
37.5
Watts
37.5
Voltage
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PAK:WX-QY1J-0
Zoro #
G305444384
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.5
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Wattage Equivalency
37.5
Watts
37.5
Voltage
125

Description

Replacement for Bailey Electric 08714681120361 replacement Light Bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.