Zoro Homepage

Replacement for Bailey Electric 5t5-ba15d-160v replacement light bulb lamp, 2PK

  • Mfr # 5T5-BA15D-160V BAILEY ELECTRIC

  • Zoro # G510163711


product price: $48.59
/pk 2, $24.30/ea

Key Features

Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Voltage
110 V
Watts
5 W
Bulb Shape
T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5T5-BA15D-160V BAILEY ELECTRIC
Zoro #
G510163711
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Voltage
110 V
Watts
5 W
Bulb Shape
T6

Description

Replacement for Bailey Electric 5t5-ba15d-160v replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.