Shop ILC
See all product information
Create Account
Replacement for Bailey Electric Hm301201207 replacement light bulb lamp
Mfr # HM301201207 BAILEY ELECTRIC
Zoro # G303212107
product price:Â
$
23.35
/ea
Key Features
Voltage
12
Watts
12
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HM301201207 BAILEY ELECTRIC
- Zoro #
- G303212107
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 12
- Bulb Base Type
- GZ4 GU4 2-PIN
- Bulb Shape
- MR11
- Bulb Color Temp.
- 2900
Description
Replacement for Bailey Electric Hm301201207 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.