Zoro Homepage

Replacement for Bailey Electric Hy6012075 replacement light bulb lamp, 2PK

  • Mfr # HY6012075 BAILEY ELECTRIC

  • Zoro # G610164953


product price: $53.39
/pk 2, $26.70/ea

Key Features

Voltage
12 V
Bulb Shape
T4
Watts
75 W
Bulb Color Temp.
3000 K
Bulb Base Type
GY6.35 2-PIN ROUND PINS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HY6012075 BAILEY ELECTRIC
Zoro #
G610164953
UPC #
-
Country of Origin
China

Details

Voltage
12 V
Bulb Shape
T4
Watts
75 W
Bulb Color Temp.
3000 K
Bulb Base Type
GY6.35 2-PIN ROUND PINS

Description

Replacement for Bailey Electric Hy6012075 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.