Zoro Homepage

Replacement for Bailey Electric Wb20240501 replacement light bulb lamp, 2PK

  • Mfr # WB20240501 BAILEY ELECTRIC

  • Zoro # G610165707


product price: $40.79
/pk 2, $20.40/ea

Key Features

Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Voltage
24 V
Watts
1 W
Bulb Shape
T1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB20240501 BAILEY ELECTRIC
Zoro #
G610165707
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Voltage
24 V
Watts
1 W
Bulb Shape
T1.75

Description

Replacement for Bailey Electric Wb20240501 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.