
Replacement for Batteries AND Light Bulbs 10.5w/a19/omni-led/3500k/120v replacement light bulb lamp
Mfr # 10.5W/A19/OMNI-LED/3500K/120V BATTERIES AND LIGHT
Zoro # G002822874
product price:Â $24.79
/eaKey Features
Voltage
120
Watts
10
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A19
Color Temperature
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10.5W/A19/OMNI-LED/3500K/120V BATTERIES AND LIGHT
Zoro #
G002822874
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
10
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A19
Color Temperature
3000
Wattage Equivalency
10
Description
Replacement for Batteries AND Light Bulbs 10.5w/a19/omni-led/3500k/120v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.