Replacement for Batteries AND Light Bulbs 14par30ln/led/40/5000k/pa replacement light bulb lamp

  • Mfr # 14PAR30LN/LED/40/5000K/PA BATTERIES AND LIGHT BUL

  • Zoro # G402822931


product price:  $78.25
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
12
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR30
Color Temperature
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14PAR30LN/LED/40/5000K/PA BATTERIES AND LIGHT BUL
Zoro #
G402822931
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
12
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR30
Color Temperature
5000
Wattage Equivalency
12

Description

Replacement for Batteries AND Light Bulbs 14par30ln/led/40/5000k/pa replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.