Replacement for Batteries AND Light Bulbs 5mr11/cg/gu4/nfl/6v replacement light bulb lamp

  • Mfr # 5MR11/CG/GU4/NFL/6V BATTERIES AND LIGHT BULBS

  • Zoro # G702992952


product price:  $24.99
/ea

Key Features

Voltage
6
Watts
5
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5MR11/CG/GU4/NFL/6V BATTERIES AND LIGHT BULBS
Zoro #
G702992952
UPC #
-
Country of Origin
China

Details

Voltage
6
Watts
5
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
3200

Description

Replacement for Batteries AND Light Bulbs 5mr11/cg/gu4/nfl/6v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.