Shop ILC
See all product information
Create Account
Replacement for Batteries AND Light Bulbs Alupar 56/mfl/300w/230v replacement light bulb lamp
Mfr # ALUPAR 56/MFL/300W/230V BATTERIES AND LIGHT BULBS
Zoro # G603029467
product price:Â
$
52.25
/ea
Key Features
Voltage
240
Watts
300
Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR56
Bulb Color Temp.
2750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALUPAR 56/MFL/300W/230V BATTERIES AND LIGHT BULBS
- Zoro #
- G603029467
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 240
- Watts
- 300
- Bulb Base Type
- GX16D MOGUL END PRONG
- Bulb Shape
- PAR56
- Bulb Color Temp.
- 2750
Description
Replacement for Batteries AND Light Bulbs Alupar 56/mfl/300w/230v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.