Shop ILC
See all product information
Create Account
Replacement for Batteries AND Light Bulbs Alupar 56/wfl/500w/120v replacement light bulb lamp
Mfr # ALUPAR 56/WFL/500W/120V BATTERIES AND LIGHT BULBS
Zoro # G403029513
product price:Â
$
93.45
/ea
Key Features
Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR56
Wattage Equivalency
500
Voltage
120
Watts
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALUPAR 56/WFL/500W/120V BATTERIES AND LIGHT BULBS
- Zoro #
- G403029513
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- GX16D MOGUL END PRONG
- Bulb Shape
- PAR56
- Wattage Equivalency
- 500
- Voltage
- 120
- Watts
- 500
Description
Replacement for Batteries AND Light Bulbs Alupar 56/wfl/500w/120v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.