Shop ILC
See all product information
Create Account
Replacement for Batteries AND Light Bulbs Fle20dbx/spx27 replacement light bulb lamp
Mfr # FLE20DBX/SPX27 BATTERIES AND LIGHT BULBS
Zoro # G502824392
product price:Â
$
40.25
/ea
Key Features
Voltage
120
Watts
20
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLE20DBX/SPX27 BATTERIES AND LIGHT BULBS
- Zoro #
- G502824392
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 20
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- T4
Description
Replacement for Batteries AND Light Bulbs Fle20dbx/spx27 replacement light bulb lamp