Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Batteries AND Light Bulbs Inc10442 replacement light bulb lamp

  • Mfr # INC10442 BATTERIES AND LIGHT BULBS

  • Zoro # G602966084


product price: $22.69
/ea

Key Features

Voltage
120
Watts
40
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INC10442 BATTERIES AND LIGHT BULBS
Zoro #
G602966084
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
40
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
T8

Description

Replacement for Batteries AND Light Bulbs Inc10442 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.