Zoro Homepage

Replacement for Batteries AND Light Bulbs Led11813 replacement light bulb lamp

  • Mfr # LED11813 BATTERIES AND LIGHT BULBS

  • Zoro # G202860188


product price: $37.89
/ea

Key Features

Voltage
120
Watts
4.5
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
B11
Color Temperature
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11813 BATTERIES AND LIGHT BULBS
Zoro #
G202860188
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
4.5
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
B11
Color Temperature
2700
Wattage Equivalency
4.5

Description

Replacement for Batteries AND Light Bulbs Led11813 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.