Shop ILC
See all product information
Create Account
Replacement for Batteries AND Light Bulbs Marc 350/16t replacement light bulb lamp
Mfr # MARC 350/16T BATTERIES AND LIGHT BULBS
Zoro # G303213333
product price:Â
$
778.99
/ea
Free Shipping & Returns
Key Features
Voltage
45
Watts
350
Bulb Shape
PAR24
Bulb Color Temp.
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MARC 350/16T BATTERIES AND LIGHT BULBS
- Zoro #
- G303213333
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 45
- Watts
- 350
- Bulb Shape
- PAR24
- Bulb Color Temp.
- 5000
Description
Replacement for Batteries AND Light Bulbs Marc 350/16t replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.