Zoro Homepage

Replacement for Batteries AND Light Bulbs Min10014 replacement light bulb lamp, 10PK

  • Mfr # MIN10014 BATTERIES AND LIGHT BULBS

  • Zoro # G810143352


product price: $66.79
/pk 10, $6.68/ea

Key Features

Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
T3.25
Watts
0.12 W
Voltage
2 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIN10014 BATTERIES AND LIGHT BULBS
Zoro #
G810143352
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
T3.25
Watts
0.12 W
Voltage
2 V

Description

Replacement for Batteries AND Light Bulbs Min10014 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.