Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Batteries AND Light Bulbs Min10818 replacement light bulb lamp, 10PK

  • Mfr # MIN10818 BATTERIES AND LIGHT BULBS

  • Zoro # G610144085


product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns

Key Features

Bulb Shape
T5
Watts
11.5 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Voltage
12 V
Color Temperature
2800 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIN10818 BATTERIES AND LIGHT BULBS
Zoro #
G610144085
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Watts
11.5 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Voltage
12 V
Color Temperature
2800 K

Description

Replacement for Batteries AND Light Bulbs Min10818 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.