Zoro Homepage

Replacement for Batteries AND Light Bulbs Powps-12120f2

  • Mfr # POWPS-12120F2 BATTERIES AND LIGHT BULBS

  • Zoro # G103385827


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12
Size
5.94" L x 3.86" W x 3.66" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POWPS-12120F2 BATTERIES AND LIGHT BULBS
Zoro #
G103385827
UPC #
-
Country of Origin
China

Dimensions

Size
5.94" L x 3.86" W x 3.66" H

Details

Voltage - Batteries
12
Item
12V 12Ah General Purpose VRLA battery

Description

Replacement for Batteries AND Light Bulbs Powps-12120f2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.