Shop ILC
See all product information
Create Account
Replacement for BAUSCH & LOMB 31-33-86 THRU 31-33-94 15WATT
Mfr # 31-33-86 THRU 31-33-94 15WATT BAUSCH & LOMB
Zoro # G102972967
product price:Â
$
21.55
/ea
Key Features
Voltage
120
Watts
15
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
S11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-33-86 THRU 31-33-94 15WATT BAUSCH & LOMB
- Zoro #
- G102972967
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 15
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- S11
Description
Replacement for Bausch & Lomb 31-33-86 Thru 31-33-94 15watt replacement light bulb lamp 2 Pack