
Replacement for Bausch & Lomb BDT 10q(balopticon) replacement light bulb lamp
Mfr # BDT 10Q(BALOPTICON) BAUSCH & LOMB
Zoro # G803201083
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
500
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T20
Bulb Color Temp.
2900
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDT 10Q(BALOPTICON) BAUSCH & LOMB
Zoro #
G803201083
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
500
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T20
Bulb Color Temp.
2900
Description
Replacement for Bausch & Lomb BDT 10q(balopticon) replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.