Shop ILC
See all product information
Create Account
Replacement for Beckman / Coulter Au400 Photometer Lamp replacement light bulb lamp
Mfr # AU400 PHOTOMETER LAMP BECKMAN / COULTER
Zoro # G602973907
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Watts
20
Bulb Color Temp.
2970
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AU400 PHOTOMETER LAMP BECKMAN / COULTER
- Zoro #
- G602973907
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 20
- Bulb Color Temp.
- 2970
Description
Replacement for Beckman / Coulter Au400 Photometer Lamp replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.