Shop ILC
See all product information
Create Account
Replacement for Beckman / Coulter Au5400 Photometer Lamp replacement light bulb lamp
Mfr # AU5400 PHOTOMETER LAMP BECKMAN / COULTER
Zoro # G603004396
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Watts
100
Bulb Base Type
WIRE LEADS / TERMINAL
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AU5400 PHOTOMETER LAMP BECKMAN / COULTER
- Zoro #
- G603004396
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 100
- Bulb Base Type
- WIRE LEADS / TERMINAL
- Bulb Shape
- T4
Description
Replacement for Beckman / Coulter Au5400 Photometer Lamp replacement light bulb lamp