Shop ILC
See all product information
Create Account
Replacement for Beckman / Coulter Au600 Photometer Lamp replacement light bulb lamp
Mfr # AU600 PHOTOMETER LAMP BECKMAN / COULTER
Zoro # G302973955
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Watts
20
Bulb Color Temp.
2970
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AU600 PHOTOMETER LAMP BECKMAN / COULTER
- Zoro #
- G302973955
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 20
- Bulb Color Temp.
- 2970
Description
Replacement for Beckman / Coulter Au600 Photometer Lamp replacement light bulb lamp