Zoro Homepage

Replacement for Bell & Howell 23292 replacement light bulb lamp, 10PK

  • Mfr # 23292 BELL & HOWELL

  • Zoro # G510114911


product price: $90.25
/pk 10, $9.03/ea
Free Shipping & Returns

Key Features

Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
S6
Watts
6 W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23292 BELL & HOWELL
Zoro #
G510114911
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
S6
Watts
6 W
Voltage
120 V

Description

Replacement for Bell & Howell 23292 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.