Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for BELL & HOWELL 301 PLASTIC WEDGE BASE

  • Mfr # 301 PLASTIC WEDGE BASE BELL & HOWELL

  • Zoro # G202783401


product price: $19.99
/ea

Key Features

Bulb Shape
S8
Bulb Base Type
W2.5X16D SF WEDGE FOR SINGLE FILAMENTS
Wattage Equivalency
18.43
Watts
18.43
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301 PLASTIC WEDGE BASE BELL & HOWELL
Zoro #
G202783401
UPC #
-
Country of Origin
China

Details

Bulb Shape
S8
Bulb Base Type
W2.5X16D SF WEDGE FOR SINGLE FILAMENTS
Wattage Equivalency
18.43
Watts
18.43
Voltage
12.8

Description

Replacement for Bell & Howell 301 Plastic Wedge Base replacement light bulb lamp 10 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.