Shop ILC
See all product information
Create Account
Replacement for Bell & Howell Specialist 556-t Picture replacement light bulb lamp, 2PK
Mfr # SPECIALIST 556-T PICTURE BELL & HOWELL
Zoro # G010379674
product price:Â
$
29.39
/pk of 2, $14.70/ea
Key Features
Base
G17Q 3-4-PIN BASE, CENTER POST
Color Temperature
3300 K
Wattage
1,000 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPECIALIST 556-T PICTURE BELL & HOWELL
- Zoro #
- G010379674
- UPC #
- -
- Country of Origin
- China
Details
- Base
- G17Q 3-4-PIN BASE, CENTER POST
- Color Temperature
- 3300 K
- Wattage
- 1,000 W
- Voltage
- 120 V
Description
Replacement for Bell & Howell Specialist 556-t Picture replacement light bulb lamp 2 Pack