Zoro Homepage

Replacement for Bellavista 1000 Battery

  • Mfr # 1000

  • Zoro # G705363445


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
0.5"
Width
3.3"
Depth
4.3"
Application
Stripping
Features
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000
Zoro #
G705363445
UPC #
-
Country of Origin
China

Dimensions

Height
0.5"
Width
3.3"
Depth
4.3"
Maximum Roll Diameter
7.87"
Full Size
8" x 1000 ft
Display Screen Size
0.71"

Details

Item
Simple Calculator
Application
Stripping
Features
Cushion Grip
Product Color
Black
Display Screen Type
LCD
Assembly Required
No
Sheets Per Roll
1000
Power Source
Battery/Solar
Recycled Content
0.4
Handle Color
Red
Calculator Features
Independent Memory
Number of Display Digits
8
Product Material
Paper
Recycled
Yes
Number of Plys
1

Description

Replacement for Bellavista 1000 Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.