Shop ILC
See all product information
Create Account
Replacement for Bencher 900-00 Gy9.5 replacement light bulb lamp
Mfr # 900-00 GY9.5 BENCHER
Zoro # G203005663
product price:Â $35.75
/eaKey Features
Voltage
120
Watts
300
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T4
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 900-00 GY9.5 BENCHER
- Zoro #
- G203005663
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 300
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- T4
- Bulb Color Temp.
- 3200
Description
Replacement for Bencher 900-00 Gy9.5 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.