Shop ILC
See all product information
Create Account
Replacement for Beseler 67 replacement light bulb lamp
Mfr # 67 BESELER
Zoro # G003205287
product price:Â
$
54.89
/ea
Key Features
Voltage
30
Watts
80
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67 BESELER
- Zoro #
- G003205287
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 30
- Watts
- 80
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3400
Description
Replacement for Beseler 67 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.